Hubbell-Killark ZS309CR Connector, Straight 1" .500-.625 Nm

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    ZS309CR
  • Rexel Part Number:

    720985
  • UPC:

    783936989747

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.500 Inch - 0.625 Inch, Color: Purple.

$ 14.99 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # ZS309CR

Rexel Part # 720985

UPC 783936989747

UNSPSC 39121431

Diameter 1 in

Material Nylon

Range 0.500 in - 0.625 in

Type Cord Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch