Progress Lighting P7812-01 Halogen Capsule Lamp, T4, 35W, 120V

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7812-01
  • Rexel Part Number:

    575749
  • UPC:

    78524717115

Halogen Capsule Lamp, 35 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Looped-Pin (G9), Lumens: 420, Finish: Frosted

$ 4.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7812-01

Rexel Part # 575749

UPC 78524717115

UNSPSC 39101612

Base 2-Pin Looped (G9)

Lumens 420

Shape T4 (Tubular)

Type Lamp

Volts AC 120

Wattage 35

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch