A.B. Chance 96FRPM-YEL Guy Marker, Type: Full-Round, Length: 96", Diameter: 1.5", Yellow

  • Mfr/Brand Name:

    A.B. Chance
  • Mfr Number:

    96FRPM-YEL
  • Rexel Part Number:

    213400
  • UPC:

    09635907628

Guy Marker, Type: Full-Round, Length: 96 Inch, Diameter: 1.5 Inch, Yellow

$ 10.17 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand A.B. Chance

Mfr Part # 96FRPM-YEL

Rexel Part # 213400

UPC 09635907628

UNSPSC 39111526

Color Yellow

Diameter 1.5 in

Length 96 in

Type Guy Marker

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch