Eaton DS125MH 1-1/4" Myers Type Hub

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DS125MH
  • Rexel Part Number:

    699326
  • UPC:

    782113111025

1-1/4" Insulated, Threaded Rigid Gasketed Conduit Hub, Material: Die Cast Zinc.

$ 81.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DS125MH

Rexel Part # 699326

UPC 782113111025

UNSPSC 39122221

Diameter 1 1/4 in

Family / Style DS

Material Zinc Die Cast

Mounting Surface

Type Conduit Hub

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch