Eaton DS400MH Conduit Hub, 4", Raintight, Zinc Die Cast, NEMA 3R/4/4X/12

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DS400MH
  • Rexel Part Number:

    370941
  • UPC:

    782113111131

4" Insulated, Threaded Rigid Gasketed Conduit Hub, Material: Die Cast Zinc.

$ 483.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DS400MH

Rexel Part # 370941

UPC 782113111131

UNSPSC 39122221

Diameter 4 in

Family / Style DS

Material Zinc Die Cast

Mounting Surface

Type Conduit Hub

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch