OZ Gedney CHM-300 Conduit Hub, Threaded, Raintight, 3", Malleable Iron

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    CHM-300
  • Rexel Part Number:

    201713
  • UPC:

    783126194074

Features: Physical Dimension 2 3/4 In Length X 4 5/8 In Width, Application: Rigid Conduit, Imc, Standard: Ul 514b, Csa C22.2, Fed. Spec: W-f-408e, NEMA: Fb-1, NEMA: 4, NEMA: 12, Size: 3in, Material: Malleable Iron, Finish: Zinc Electroplated

$ 92.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # CHM-300

Rexel Part # 201713

UPC 783126194074

UNSPSC 39121311

Diameter 3 in

Material Malleable Iron

Type Conduit Hub

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch