Calbrite S60500LT00 Conduit Hub, 1/2", Threaded, Stainless Steel

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    S60500LT00
  • Rexel Part Number:

    293427
  • UPC:

    847656001483

Conduit Hub, Size: 1/2 Inch, Threaded, Material: Stainless Steel, Calbrite Stainless Steel Hubs Are Fabricated to UL514B and ASTM A351 Standards.

$ 38.26 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # S60500LT00

Rexel Part # 293427

UPC 847656001483

UNSPSC 39131707

Diameter 1/2 in

Material Stainless Steel

Type Conduit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch