Calbrite S61500LT00 Conduit Hub, 1-1/2", Threaded, Material: Stainless Steel

  • Mfr/Brand Name:

    Calbrite
  • Mfr Number:

    S61500LT00
  • Rexel Part Number:

    241047
  • UPC:

    847656001520

Conduit Hub, Size: 1-1/2 Inch, Threaded, Material: Stainless Steel, Calbrite Stainless Steel Hubs Are Fabricated to UL514B and ASTM A351 Standards.

$ 75.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Calbrite

Mfr Part # S61500LT00

Rexel Part # 241047

UPC 847656001520

UNSPSC 39131708

Diameter 1 1/2 in

Material Stainless Steel

Type Conduit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch