Appleton HUB-125B Conduit Hub, Type: Bonding, Size: 1-1/4", Insulated, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    HUB-125B
  • Rexel Part Number:

    23911
  • UPC:

    781381500340

Conduit Hub, Type: Bonding, Size: 1-1/4 Inch, Insulated, Gasketed, Material: Malleable Iron

$ 2,359.99 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # HUB-125B

Rexel Part # 23911

UPC 781381500340

UNSPSC 39121311

Diameter 1 1/4 in

Material Malleable Iron

Type Conduit Hub

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch