Appleton HUB-150B Conduit Hub, Type: Bonding, Size: 1-1/2", Insulated, Malleable Iron

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    HUB-150B
  • Rexel Part Number:

    153208
  • UPC:

    781381500364

Conduit Hub, Type: Bonding, Size: 1-1/2", Insulated, Gasketed, Material: Malleable Iron

$ 2,720.74 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # HUB-150B

Rexel Part # 153208

UPC 781381500364

UNSPSC 39121311

Diameter 1 1/2 in

Material Malleable Iron

Type Conduit Hub

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch