Ocal STG2-G PVC Coated Ground Hub, Insulated, Size: 3/4", Zinc

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    STG2-G
  • Rexel Part Number:

    336254
  • UPC:

    70450840882

PVC Coated Ground Hub, Insulated, Size: 3/4 Inch, Material/Finish: Zinc/PVC Coated

$ 140.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # STG2-G

Rexel Part # 336254

UPC 70450840882

UNSPSC 39131707

Diameter 3/4 in

Material Zinc

Type Ground Hub

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch