Ocal STG5-G PVC Coated Ground Hub, Insulated, Size: 1-1/2", Zinc

  • Mfr/Brand Name:

    Ocal
  • Mfr Number:

    STG5-G
  • Rexel Part Number:

    254910
  • UPC:

    70450840894

PVC Coated Ground Hub, Insulated, Size: 1-1/2 Inch, Material/Finish: Zinc/PVC Coated

$ 235.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ocal

Mfr Part # STG5-G

Rexel Part # 254910

UPC 70450840894

UNSPSC 39131707

Diameter 1 1/2 in

Material Zinc

Type Ground Hub

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch