Allen-Bradley 1746-NIO4V I/O Module, 2 Analog Input, 2 Analog Voltage Output, 24VDC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1746-NIO4V
  • Rexel Part Number:

    71529
  • UPC:

    66207373589

I/O Module, 2 Analog Input, 2 Analog Voltage Output, 24 Volt DC, 115 mA

$ 2,020.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1746-NIO4V

Rexel Part # 71529

UPC 66207373589

UNSPSC 32151705

Amps 115 mA

Family / Style SLC 500

Mounting Rack

Spaces 4

Type I/O Module

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch