Allen-Bradley 1790D-T0W6 I/O Module, 6 Digital Relay Output, Screw Clamp, 100mA, 24VDC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1790D-T0W6
  • Rexel Part Number:

    55311
  • UPC:

    61259828360

I/O Module, CompactBlock LDX, 6 Digital Relay Output, Screw Clamp, 100 mA, 24 Volt Dc

$ 419.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1790D-T0W6

Rexel Part # 55311

UPC 61259828360

UNSPSC 32151602

Amps 100 mA

Family / Style CompactBlock LDX

Opening 6

Type I/O Module

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch