Square D 140ACI03000 I/O Module, Analog, Input, Quantum, 8 Channel, 12 Bit, 1P, Low Pass

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    140ACI03000
  • Rexel Part Number:

    63273
  • UPC:

    78590179218

I/O Module, Analog, Input, Quantum, 8 Input Channel, 12 Bit, 4 to 20 mA, 1-Pole, Low Pass

$ 3,272.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 140ACI03000

Rexel Part # 63273

UPC 78590179218

UNSPSC 32151705

Amps Range 4

Family / Style 140A

Size 8 Channel

Type I/O Module

Place your Will Call order by clicking the cart button next to the appropriate Branch