Square D ABE7R16S210 I/O Module, 16 Chanel, Output Sub-Base, w/Electromechanical Relays

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ABE7R16S210
  • Rexel Part Number:

    264421
  • UPC:

    78590128583

I/O Module, 16 Chanel, Output Sub-Base, w/Electromechanical Relays, 5 Amp, 10 mm Relay Width, Screw Terminals

$ 500.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ABE7R16S210

Rexel Part # 264421

UPC 78590128583

UNSPSC 32151603

Amps 5

Family / Style ABE

Mounting DIN Rail

Poles 16

Product Width 10 mm Per Relay

Type I/O Module

Place your Will Call order by clicking the cart button next to the appropriate Branch