Wago 750-556 I/O Module, Analog Output, 2 Channel, 0-10V AC/DC, 65mA

  • Mfr/Brand Name:

    Wago
  • Mfr Number:

    750-556
  • Rexel Part Number:

    272075
  • UPC:

    04545449588

I/O Module, Analog Output, 2 Channel, 0 - 10 Volt AC/DC, 65 mA, Light Gray, #750-556

$ 462.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wago

Mfr Part # 750-556

Rexel Part # 272075

UPC 04545449588

UNSPSC 39121410

Amps 65 mA

Color Light Gray

Family / Style 750

Mounting DIN Rail

Opening 2

Type I/O Module

Volts AC Range 0

Volts DC Range 0

Place your Will Call order by clicking the cart button next to the appropriate Branch