Square D ABE7E16EPN20 I/O Module, 16 Discrete Outputs, 24VDC, 5mA, Sub-Base

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    ABE7E16EPN20
  • Rexel Part Number:

    264033
  • UPC:

    78590159034

I/O Module, 16 Discrete Outputs, 24 Volt DC, 5 mA, Sub-Base

$ 84.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # ABE7E16EPN20

Rexel Part # 264033

UPC 78590159034

UNSPSC 32151603

Amps 5 mA

Family / Style ABE

Mounting DIN Rail

Poles 16

Type I/O Module

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch