Ideal 221 Term Blk Hd Ss 40 Box

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    221
  • Rexel Part Number:

    214798
  • UPC:

    781789206417

Buchanan; Terminal Block; Heavy Duty, 200 Series; Wire Size: 22 -10 Awg (solid Or Stranded); Spacing: 0.56 In Cl: 20 Circuits Per Foot Center-to-center; Amperage Rating: 35 Amp; Voltage Rating: 600 V, 7000v Breakdown Voltage Ac, 60 Hz; Material: Flame Retardant Filled Phenolic Housing, Copper/copper Alloy Contact, Steel Plated Screw; Mounting: Direct Mount(flat Base); Connection: Strap Screw; Temperature Rating: 150 Deg C; Line Side Cable Size: 4 Or 2 Awg, Copper; Screw Type:10-32 Slotted Binding Head; Line Side Insulation Diameter: .120 - .430 In; Radiation Resistance (ergs G1 C): 2 X 10 Power 8 Minimum; Chemical Resistance: Resistant To Acids, Alkalies, Aliphatic Hydrocarbons And Ketones (per Astm D5343); Dielectric Strength: 300 V/mil Thickness (per Astm D149); Water Absorption (24 Hr Pct Weight Gain): 0.45 Pct (per Astm D570); Flammability: 94v-1 (per Ul94)

$ 803.54 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 221

Rexel Part # 214798

UPC 781789206417

UNSPSC 39121410

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch