Ideal 30-271 Wirenut 71b Gray, 25,000 Pack

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-271
  • Rexel Part Number:

    139169
  • UPC:

    783250302710

Ideal; Wire Connector; Wire-nut?; Twist-on; Number Of Conductors: 1 To 5; Conductor Range: 22 - 16 Awg, Min 2-16awg Max 2-16awg; Color: Gray; Material: Flame-retardant Polypropelene; Voltage Rating: 300 V; Environmental Conditions: Tough, Ul 94v-2 Flame-retardant Shell Rated At 105 Deg C (221 Deg F); Model Number: 71b;flammability Rating: Ul 94v-2

$ 70.06 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 25,000

Mfr / Brand Ideal

Mfr Part # 30-271

Rexel Part # 139169

UPC 783250302710

UNSPSC 39121445

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch