Ideal 35-296 Ideal 35-296 Nutdriver,ideal,nutmas

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    35-296
  • Rexel Part Number:

    61108
  • UPC:

    783250352968

Ideal; Nutdriver; Nutmaster?; Drive Size: 1/2 In; Shank Type: Hollow; Shank Length: 4 In; Handle Color: Red; Shank Finish: Nickel Chrome Plated; Warranty: Lifetime Guarantee; Handle Type: Cushioned Rubber Grip

$ 12.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 35-296

Rexel Part # 61108

UPC 783250352968

UNSPSC 27111702

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch