Ideal 35-378CG Carbide Grit Hole Saw, 3-5 8"

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    35-378CG
  • Rexel Part Number:

    720607
  • UPC:

    783250532636

Ideal; Hole Saw; Ironman; Bi-metal; Hole Diameter: 3-5/8 In; Cutting Size: 1-1/2in Depth; Teeth Per Inch: 4 - 6 Tpi; Material: Tungsten Carbide Grit, High Speedsteel; Pipe Entrance Size: 3 In

$ 60.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 35-378CG

Rexel Part # 720607

UPC 783250532636

UNSPSC 27112826

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch