Ideal 35-404 Ideal 35-404 Screwdriver,ideal,grip

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    35-404
  • Rexel Part Number:

    209228
  • UPC:

    783250354047

Ideal; Screwdriver; Grip-n-screw; Screw-holding, Phillips; Overall Length: 11 In; Shank Length: 7 In; Handle Type: Cushioned Rubber Grip; Blade Material: Chromevanadium Steel; Tip Type: Phillips; Shank Size: 3/16 In

$ 10.43 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 35-404

Rexel Part # 209228

UPC 783250354047

UNSPSC 27111701

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch