Ideal 45-099 Stm Std 8,10,16,18ga

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    45-099
  • Rexel Part Number:

    473311
  • UPC:

    783250450992

Ideal; Wire Stripper; Stripmaster; Standard; Wire Size: 8, 10, 16, 18 Awg; Stripping Range: Up To 7/8 In; Strip Hole Size: 0.198 In For 8 Awg, 0.167 In For 10 Awg, 062 In For 12 Awg, 055 In For 14 Awg; Blade Type: Knife Type

$ 44.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 45-099

Rexel Part # 473311

UPC 783250450992

UNSPSC 27112151

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch