Ideal 46-383 Ideal 46-383 Heat Shrinkable Tube,i

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    46-383
  • Rexel Part Number:

    423189
  • UPC:

    783250463831

Ideal; Heat Shrinkable Tube; Thermo-shrink?; Medium-wall Heat Shrink; Thickness:0.118 In; Length: 5 (end Cap) In; Volume Resistivity: 1014 Ohm.cm For Iec 93; Dielectric Strength: Less Than 15 Kv/mm Iec 243; Continuous Operating Temperature:-55 Deg Cc To 110 Deg C Iec 216; Cable Range: 500 - 1500 Mcm; Nominal Recoveredi.d. (max.): 0.590 In; Expanded I.d. (min.): 1.380; Elongation At Break: Astm D 638, Less Than 400%; Elongation Of Break After Aging: Less Than 300 Pct 150 Deg C, 168 Hr

$ 1,439.10 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 46-383

Rexel Part # 423189

UPC 783250463831

UNSPSC 39121723

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch