Ideal 774012 Switch,tgl,spdt,o-o,screw

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    774012
  • Rexel Part Number:

    88259
  • UPC:

    781789740126

Ideal; Toggle Switch; Standard, On-on; Voltage Rating: 125, 227 Vac; Number Of Poles: 1; Amperage Rating: 20, 10 Amp; Action: Spdt; Connection: Screw, 3 Terminals; Actuator: Toggle; Contact Rating: Factory Tested 100000 Cycles To 21 Amp 14.8 Vdc Dc Rating; Size: 1.130 In Length X 0.570 In Width X 0.610 In Height; Mounting: 1/2 In Hole Diameter; Operating Cycles: 100000 Cycles Mechanical Life; Operating Temperature: 32 To 185 Deg F; Dielectric Strength: 1500 V; Finish: Solid Brass/nickel-plated Bushings; Hp Rating: 3/4 Hp At 125 To 250 Vac

$ 5.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 774012

Rexel Part # 88259

UPC 781789740126

UNSPSC 39121507

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch