Ideal 774111 Switch,tgl,spst,o-f,wirew Boot

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    774111
  • Rexel Part Number:

    242592
  • UPC:

    783250640980

Ideal; Toggle Switch; Standard, On-off; Voltage Rating: 125, 227 Vac; Amperage Rating: 20, 20 Amp; Number Of Poles: 1; Action: Spst; Connection: Spade, 2 Terminals; Actuator: Toggle; Contact Rating: Factory Tested 100000 Cycles To 21 Amp 14.8 Vdc Dc Rating; Size: 1.180 In Length X 0.680 In Width X 0.750 In Height; Mounting: 1/2 In Hole Diameter; Operating Cycles: 100000 Cycles Mechanical Life; Operating Temperature: 32 To 185 Deg F; Dielectric Strength: 1500 V; Finish: Solidbrass/nickel-plated Bushings; Hp Rating: 3/4 Hp At 125 To 250 Vac; Includes: Boot

$ 10.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 774111

Rexel Part # 242592

UPC 783250640980

UNSPSC 39121507

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch