Ideal 777231 Ideal 777231 Indicator Light,ideal,

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    777231
  • Rexel Part Number:

    101787
  • UPC:

    783250606009

Ideal; Indicator Light; Miniature, Flush; Wattage: 1/3 Wtt; Voltage Rating: 125v; Amperage Rating: 2 Milamp Max; Color: Green Lens; Average Life: 15000 Hr; Mounting: 5/16 In Diameter; Bezel: 0.130 In Height; Material: Nylon Body With Flushtransparent Polycarbonate Lens; Lamp Type: Neon; Termination Style: 6 In Wire Leads

$ 7.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 777231

Rexel Part # 101787

UPC 783250606009

UNSPSC 39121534

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch