Ideal 830 Tb I O Hd Ed 10 Bag

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    830
  • Rexel Part Number:

    110115
  • UPC:

    781789390024

Buchanan; Terminal Block; Intermediate Heavy Duty; Wire Size: 1/0 Awg; Spacing:0.75 In Cl: 16 Circuits Per Foot Center-to-center; Amperage Rating: 155 Amp; Voltage Rating: 600 V; Material: Nylon, Type 6/6 Unfilled Housing, Copper Contact,steel, Zinc-plated Screw; Mounting: End-section; Temperature Rating: 125 Deg C;ul High Voltage Arc Testing: 01 - 0.35 In/mint; Radiation Resistance (ergs G1 C): 8 X 10 Power 7 Minimum; Chemical Resistance: Resistant Aromatic Hydrocarbons,strong Alkalies; Dielectric Strength: 470 - 385 V/mil Thickness (per Astm D149);water Absorption (24 Hr Pct Weight Gain): 1.5 Pct; Flammability: 94v-2

$ 1,002.92 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 830

Rexel Part # 110115

UPC 781789390024

UNSPSC 39121410

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch