Ideal BTC2/0-14 Btap Connector

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    BTC2/0-14
  • Rexel Part Number:

    155890
  • UPC:

    781789454436

Buchanan; Tap Connector; B-tap?; Insulation-piercing; Conductor Size: 2/0 - 4 Awg Main, 10 - 14 Awg Cu Solid/stranded Tap, 10 - 14 Awg Al Stranded; Tap Size: 10-14 Awg; Voltage Rating: 600 V; Temperature Rating: 90 Deg C; Socket Size: 1/2 In; Height: 3.100 In; Depth: 1.800 In; Torque: 2.200 In-lb; Number Of Bolts: 1

$ 20.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # BTC2/0-14

Rexel Part # 155890

UPC 781789454436

UNSPSC 39121427

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch