Ideal IT1_5I-C Cable Tie, Standard, Nylon, Natural Color, Intermediate, 5-11/16"

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    IT1_5I-C
  • Rexel Part Number:

    167030
  • UPC:

    78325057586

Cable Tie, Standard Use, Locking, Nylon, Natural Color, Intermediate Cross Section, 5-11/16 In Length, .140 In Width, 40 lb Tensile Strength, 1-7/16 In Max Bundle Dia., Order in Multiples of 100

$ 10.53 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Ideal

Mfr Part # IT1_5I-C

Rexel Part # 167030

UPC 78325057586

UNSPSC 39121703

Color White

Length 5 11/16 in

Material Nylon

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch