Ideal WT4-1 Wire-twist Conn.,yellow,box100

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    WT4-1
  • Rexel Part Number:

    84624
  • UPC:

    781789610061

Buchanan; Wire Connector; Wiretwist; Conductor Range: 18 - 10 Awg, 3/18 Awg Min,4/14 Awg Max With 1/18; Number Of Conductors: 2 To 5; Material: Flame-retardantpolypropelene; Color: Yellow; Voltage Rating: 600 V; Environmental Conditions: Tough, Ul 94v-2 Flame-retardant Shell Rated At 105 Deg C (221 F); Model Number: Wt4

$ 7.45 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # WT4-1

Rexel Part # 84624

UPC 781789610061

UNSPSC 39121445

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch