Allen-Bradley 104-C09K22 Contactor, Reversing, 9A, 3P, 24VAC, 50Hz, Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    104-C09K22
  • Rexel Part Number:

    76949
  • UPC:

    61132006244

Reversing Contactor, IEC Standard, 9 Amp, 3-pole, 24 Volt AC, 50 Hz, Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

$ 318.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 104-C09K22

Rexel Part # 76949

UPC 61132006244

UNSPSC 39121529

Amps 9

Family / Style 104-C

Poles 3

Type Contactor

Volts AC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch