Allen-Bradley 104-C09KP22 Contactor, Reversing, 9A, 3P, 110VAC, Coil

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    104-C09KP22
  • Rexel Part Number:

    76545
  • UPC:

    61132018194

Reversing Contactor, IEC Standard, 9 Amp, 3-pole, 100-110 Volt AC, Coil, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts

$ 318.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 104-C09KP22

Rexel Part # 76545

UPC 61132018194

UNSPSC 39121529

Amps 9

Family / Style 104-C

Poles 3

Type Contactor

Volts AC Range 100

Place your Will Call order by clicking the cart button next to the appropriate Branch