GE LAR02AJ Contactor, Reversing, 3P, 17.5A, 460VAC, 120VAC Coil, Open, 1NO

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    LAR02AJ
  • Rexel Part Number:

    586627
  • UPC:

    78316658319

GED LAR02AJ 10HP CNTCTR W/120V COIL

$ 323.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # LAR02AJ

Rexel Part # 586627

UPC 78316658319

UNSPSC 39121529

Amps 17.5

Family / Style LA

Poles 3

Type Contactor

Volts AC 460

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch