GE LAR25AJ Contactor, Reversing, 3P, 22A, 460VAC, 120VAC Coil, Open, 1NO

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    LAR25AJ
  • Rexel Part Number:

    846305
  • UPC:

    783166606674

Contactor, Reversing, 3-Pole, 22 Amp, 460 Volt AC, 120 Volt AC Coil, Open, 1 Normally Open, Auxiliary Contact

$ 361.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # LAR25AJ

Rexel Part # 846305

UPC 783166606674

UNSPSC 39121529

Amps 22

Family / Style LA

Poles 3

Type Contactor

Volts AC 460

Volts AC Control 120

Place your Will Call order by clicking the cart button next to the appropriate Branch