GE LDR00AD Contactor, Reversing, 3P, 10A, 460VAC, 24VDC Coil, Open, 1NO

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    LDR00AD
  • Rexel Part Number:

    586635
  • UPC:

    78316658325

Contactor, Reversing, 3-Pole, 10 Amp, 460 Volt AC, 24 Volt DC Coil, Open, 1 Normally Open, Auxiliary Contact

$ 290.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # LDR00AD

Rexel Part # 586635

UPC 78316658325

UNSPSC 39121529

Amps 10

Family / Style LD

Poles 3

Type Contactor

Volts AC 460

Volts DC Control 24

Place your Will Call order by clicking the cart button next to the appropriate Branch