Eaton AE16CN0AC 12A, IEC, Starter, 120VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    AE16CN0AC
  • Rexel Part Number:

    404336
  • UPC:

    782113970981

12 Amp, IEC, Non-reversing Starter, Freedom, 600V Rated, 3-Phase Magnetic, Size C, Thermal Overload Relay, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. ***Heater Pack required for Overload Protection***

$ 563.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # AE16CN0AC

Rexel Part # 404336

UPC 782113970981

UNSPSC 39121521

Amps 12

Family / Style Freedom

Phase 3

Poles 3

Type Starter

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch