Ilsco CAN-300 Cu Mec (24) 14-6 250-6 B Ur Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CAN-300
  • Rexel Part Number:

    35171
  • UPC:

    783669025200

Ilsco; Clearchoice; Ground/neutral Bus: Can; Application:tap Connector / Grounding Connector; Voltage Rating:600 V; Standard:csa File Number: Lr-29601; Ul Filenumber: E6207; Ul Specifications: Tested To Ul 486a-b; Conductor Range (main/primary):conductor Range Main: 250 Kcmil-6 Awg; Conductor Range (tap/secondary):6-14 Awg; Material:cu; Height: 1.9375 In; Width: 5.1250 In; Length: 2.3125 In; Mounting Hole Tapped Size: 10-32 In; Number Of Taps: 24

$ 83.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CAN-300

Rexel Part # 35171

UPC 783669025200

UNSPSC 39121408

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch