Ilsco CLND-2-14-58 Copper Compression Lug 2 Awg 9/32-5/8 T Ul Csa

  • Mfr/Brand Name:

  • Mfr Number:

  • Rexel Part Number:

  • UPC:


Ilsco; Surecrimp; 2 Hole Long Barrel: Clnd; Material:cu; Number Of Mounting Holes:2; Mounting Hole Spacing:5/8 In; Application:terminating Connector; Voltage Rating:600 V; Conductor Range:expanded: 2-6 Awg; Conductor Size: #2 Awg; Standard:csa File Number: Lr-29601; Ul File Number: E6207; Nebs Rating: Level 3; Ul Specifications: Ul 486a-b Ul 467; Bolt Size:1/4 In; Temperature Rating:90 Deg C; Dieindex Number: I-33; Color Code: Brown; Die Catalog Number: Ild-33; Barrel Length: 1.1250 In; Tang Length: 1.4370 In; Width: 0.5990 In; Tang Thickness: 0.1090 In; Strip Length: 1.1870 In; Tang Width: 0.5990 In; Overall Length: 2.8480 In; Outside Diameter: 0.4210 In; Mounting Hole Diameter: 0.281 In; Plating: Tin; Length: 2.8480 In; Inside Diameter: 0.3120 In

$ 6.54 / EA

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CLND-2-14-58

Rexel Part # 321351

UPC 783669633467

UNSPSC 39121448

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch