Ilsco CSWS-750-58 Cu Cmp 750 Kcmil 21/32 T Ul Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    CSWS-750-58
  • Rexel Part Number:

    41702
  • UPC:

    783669649017

Ilsco; Surecrimp; 1 Hole Short W/sight: Csws; Conductor Range:expanded: 750 Kcmil - 500 Kcmil; Conductor Size: 750 Kcmil; Material:cu; Standard:csa File Number:lr-29601; Ul File Number: E6207; Ul Specifications: Ul 486a-b; Nebs Rating: Level 3; Voltage Rating:600 V; Temperature Rating:90 Deg C; Number Of Mounting Holes:1; Bolt Size:5/8 In; Application:terminating Connector; Inside Diameter: 1.0310in; Die Index Number: I-106; Die Catalog Number: Ild-106; Color Code: Black; Alternate Conductor Size: Alternate: 600 G,h,i,m Flex 646.4 Dlo; Barrel Length: 1.5000 In; Strip Length: 1.5620 In; Tang Thickness: 0.2820 In; Tang Length: 1.4370in; Tang Width: 1.9010 In; Width: 1.9010 In; Overall Length: 3.8390 In; Length:3.8390 In; Mounting Hole Diameter: 0.656 In; Outside Diameter: 1.3130 In; Plating: Tin

$ 30.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # CSWS-750-58

Rexel Part # 41702

UPC 783669649017

UNSPSC 39121448

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch