Ilsco GTT-0-0 Al Mec(m)1/0-2(t)1/0-12 T Ul Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    GTT-0-0
  • Rexel Part Number:

    426308
  • UPC:

    783669379006

Ilsco; Clearchoice; Al/cu Taps W/o Cover: Gtao; Conductor Range (tap/secondary):1/0-14 Awg; Conductor Range (main/primary):conductor Range Main: 1/0-2 Awg; Voltage Rating:600 V; Temperature Rating:90 Deg C; Application:tap Connector; Hex Size Main: S In; Height: 1.1250 In; Hex Size Tap: S In; Width: 0.7500 In; Length:1.5625 In

$ 9.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # GTT-0-0

Rexel Part # 426308

UPC 783669379006

UNSPSC 39121408

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch