Ilsco GTT-750-750 Al Mec (m)750-500 (t)750-600 T Ul Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    GTT-750-750
  • Rexel Part Number:

    34847
  • UPC:

    783669379457

Ilsco; Clearchoice; Al/cu Taps W/o Cover: Gtao; Temperature Rating:90 Deg C; Conductor Range (tap/secondary):750 Kcmil-600 Kcmil; Conductor Range (main/primary):conductor Range Main: 750 Kcmil-500 Kcmil; Application:tap Connector; Voltage Rating:600 V; Hex Size Tap: 3/4 In; Height: 2.4375 In; Hex Size Main: 1/2 In; Width: 2.3750 In; Length: 3.3750 In

$ 180.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # GTT-750-750

Rexel Part # 34847

UPC 783669379457

UNSPSC 39121408

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch