Ilsco IK3-2 Cu Mec(r)2str-6sol(t)14str Ul Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    IK3-2
  • Rexel Part Number:

    372911
  • UPC:

    783669813609

Ilsco; Clearchoice; 3 Wire Split Bolts: Ik3; Application:tap Connector / Spliceconnector; Voltage Rating:2000 V; Conductor Range For Equal Run & Tap: For Equalrun & Tap: 2 Awg - 6 Sol.; Height: 1.5470 In; Inside Diameter: 0.3260 In; Conductor Range For Minimum Tap With Maximum Run: For Minimum Tap With Maximum Run: 14awg; Width: 0.8120 In

$ 7.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # IK3-2

Rexel Part # 372911

UPC 783669813609

UNSPSC 39121408

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch