Ilsco LDA-16-350 Al Mech (p)350-6 (s)2/0-14 T Ur Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    LDA-16-350
  • Rexel Part Number:

    96375
  • UPC:

    783669595062

Ilsco; Snapbloc; Snap Blocks Ul: Ldb; Voltage Rating:600 V; Material:al; Conductor Range (tap/secondary):2/0-14 Awg; Color:blue; Standard:csa File Number: Lr-29601; Ul Specifications: Ul 1059; Amperage Rating:per Pole: 310 Amp; Application:tap Connector; Conductor Range (main/primary):primary: 350 Kcmil-6 Awg; Hex Sizesecondary: 3/16 Mm Or In; Hex Size Primary: 3/8 Mm Or In; Number Of Ports Per Pole Secondary: 6; Number Of Ports Per Pole Primary: 1

$ 80.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # LDA-16-350

Rexel Part # 96375

UPC 783669595062

UNSPSC 39121408

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch