Ilsco LDA-24-500 Al Mech (p)500-4 (s)4/0-6 T Ur Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    LDA-24-500
  • Rexel Part Number:

    87766
  • UPC:

    783669595260

Ilsco; Snapbloc; Snap Blocks Ul: Ldb; Amperage Rating:per Pole: 760 Amp; Application:tap Connector; Material:al; Color:blue; Standard:csa File Number: Lr-29601;ul Specifications: Ul 1059; Conductor Range (tap/secondary):4/0-6 Awg; Conductorrange (main/primary):primary: 500 Kcmil-4 Awg; Voltage Rating:600 V; Hex Size Primary: 3/8 Mm Or In; Hex Size Secondary: 5/16 Mm Or In; Number Of Ports Per Polesecondary: 4; Number Of Ports Per Pole Primary: 2

$ 98.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # LDA-24-500

Rexel Part # 87766

UPC 783669595260

UNSPSC 39121408

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch