Ilsco LDB-22-350 Al Mech (p)350-6 (s)350-6 T Ur Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    LDB-22-350
  • Rexel Part Number:

    87783
  • UPC:

    783669595154

Ilsco; Snapbloc; Snap Blocks Ul: Ldb; Application:tap Connector; Amperage Rating:per Pole: 620 Amp; Conductor Range (main/primary):primary: 350 Kcmil-6 Awg; Material:al; Standard:csa File Number: Lr-29601; Ul Specifications: Ul 1059; Conductor Range (tap/secondary):350 Kcmil-6 Awg; Voltage Rating:600 V; Color:blue; Hexsize Secondary: 3/8 Mm Or In; Hex Size Primary: 3/8 Mm Or In; Number Of Ports Per Pole Primary: 2; Number Of Ports Per Pole Secondary: 2

$ 100.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # LDB-22-350

Rexel Part # 87783

UPC 783669595154

UNSPSC 39121408

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch