Ilsco LU-4 Cu Mec (2) 1/0-350 13/32 B Ul Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    LU-4
  • Rexel Part Number:

    267705
  • UPC:

    783669592955

Ilsco; Clearchoice; 2 Cond 1 Hole Offset: Lu; Voltage Rating:2000 V; Application:terminating Connector; Number Of Ports:2; Conductor Range: 350 Kcmil-1/0 Awg; Hex Size: 5/16 In; Bolt/stud Size: 3/8 In; Width: 1.7500 In; Tang Length: 1.7500in; Length: 3.5000 In

$ 64.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # LU-4

Rexel Part # 267705

UPC 783669592955

UNSPSC 39121408

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch