Ilsco NB-350-36-W/R16 Al Mec (l)350-6 (t)(36)14-6 W/r16 T Ur

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    NB-350-36-W/R16
  • Rexel Part Number:

    36924
  • UPC:

    783669698794

Ilsco; Clearchoice; Al Neutral Bars: Nb; Voltage Rating:600 V; Conductor Range (main/primary):conductor Range Main: 350 Kcmil-6 Awg; Application:tap Connector;conductor Range (tap/secondary):14-4 Awg; Hex Size Main: 3/8 In; Height: 2.5400in; Hex Size Tap: S In; Width: 2.5313 In; Number Of Taps: 36; Mounting Hole Tapped Size: 10-32 In; Length: 4.7188 In

$ 117.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # NB-350-36-W/R16

Rexel Part # 36924

UPC 783669698794

UNSPSC 39121408

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch