Ilsco PBTS-4-250-F Ins (4) 250-6,4/0fx,2/0m,3/0dlo T Ul Csa

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    PBTS-4-250-F
  • Rexel Part Number:

    487860
  • UPC:

    783669712452

Ilsco; Nimbus4flex; Flex Ins Black: Pbtf; Standard:csa File Number: Lr-29601; Ulspecifications: Ul 486a-b; Ul File Number: E6207; Application:tap Connector; Number Of Ports:4; Material:al; Color:black; Amperage Rating:290 Amp; Voltage Rating:600 V; Temperature Rating:90 To -45 Deg C; Hex Size: 1/4 In; Height: 2.1700 In; Conductor Range: 4/0-6 H,i,k 2/0-6 M 3/0-6 Dlo; Alternate Conductor Size: Alternate: 250kcmil-6 Awg; Width: 1.9100 In; Length: 3.9600 In

$ 53.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # PBTS-4-250-F

Rexel Part # 487860

UPC 783669712452

UNSPSC 39121408

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch